This product requires certification to purchase.

3/4 in. Barbed x MNPT Nylon Adapter

You last purchased this on
 
Dixon Valve & Coupling

Tuff-Lite™ 3/4 in. Barbed x MNPT Nylon Adapter

  • Fast #
  • Part #DTN66
  • Item #525307
  • Manufacturer Part #TN66
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dixon Valve & Coupling

Tuff-Lite™ 3/4 in. Barbed x MNPT Nylon Adapter

  • Fast #
  • Part #DTN66
  • Item #525307
  • Manufacturer Part #TN66
4.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Collection:
Tuff-Lite™
Color Finish Name:
White
Fitting Type:
Insert
Length:
1-15/16 in
Material:
Plastic
Material Type:
Nylon
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov