3/4 in. Barbed x MNPT Polypropylene Adapter
Tuff-Lite™ 3/4 in. Barbed x MNPT Polypropylene Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Features polypropylene construction
- 50/box
- 6" to 12" adjustable centers
- Ceramic cartridge
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- Tuff-Lite™
- Color Finish Name:
- Black
- Fitting Type:
- Insert
- Length:
- 1-3/4 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov