5/8 in. Nylon Hose Barb
Tuff-Lite™ 5/8 in. Nylon Hose Barb
Package Quantity Info:
Each: 1 Inner Pack: 50-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Documents
Specifications
- Collection:
- Tuff-Lite™
- Color Finish Name:
- White
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- Material:
- Plastic
- Material Type:
- Nylon
- Maximum Temperature:
- 150
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov