This product requires certification to purchase.

2-1/2 in. Stainless Steel Gauge 3/8 in. Tube Stub Connector LM Liquid 0-200 PSI

You last purchased this on
 
DK-LOK®

2-1/2 in. Stainless Steel Gauge 3/8 in. Tube Stub Connector LM Liquid 0-200 PSI

Brand image
You last purchased this on
 
DK-LOK®

2-1/2 in. Stainless Steel Gauge 3/8 in. Tube Stub Connector LM Liquid 0-200 PSI

  • Fast #
  • Part #DDK63SL03TS200
  • Item #8105090
  • Manufacturer Part #DK63 SL 03TS 200#
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Specifications

Brand Model Compatibility:
Swagelok, Wika, NOSHOK, McDaniels, Reotemp
Diameter:
2-1/2 in
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Material:
Stainless Steel
Material Type:
316
Pressure - High:
200
Weight:
0.25 lb



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing