3/4 in. Hose Barb x 3/4 in. Tube Stub 316 Stainless Steel
3/4 in. Hose Barb x 3/4 in. Tube Stub 316 Stainless Steel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- No special tools or clamps are required for installation
- Assemblies can be done in seconds
- DK-Lok Push-On fittings are reusable
Documents
Specifications
- End Connection 1:
- Barbed
- End Connection 2:
- Stub End
- End Connections:
- Barbed x Stub End
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Tube, Adapter
- Material:
- Stainless Steel
- Material Type:
- 316