3/8 in. Tube OD 316 Stainless Steel Union Cross Double Ferrule
3/8 in. Tube OD 316 Stainless Steel Union Cross Double Ferrule
Frequently Purchased Together
Product Details
Product Details
- Additional Engineering on sealing integrity and swaging action
- Re-usable and predictable quality
- Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
Documents
Specifications
- ASTM:
- ASTM F-1387
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Union, Cross
- Material:
- Stainless Steel
- Material Type:
- 316