This product requires certification to purchase.

3/8 in. Tube OD Brass Union Tee Double Ferrule

You last purchased this on
 
DK-LOK®

3/8 in. Tube OD Brass Union Tee Double Ferrule

  • Fast #
  • Part #DKLDT6B
  • Item #7859352
  • Manufacturer Part #DT-6-B
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
DK-LOK®

3/8 in. Tube OD Brass Union Tee Double Ferrule

  • Fast #
  • Part #DKLDT6B
  • Item #7859352
  • Manufacturer Part #DT-6-B
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Specifications

ASTM:
ASTM F-1387
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connection 3:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Size 3:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Union, Tee
Material:
Brass
Origin:
Global