This product requires certification to purchase.

3/8 in. Tube OD x 3/8 in. FPT 316 Stainless Steel Female 90 Elbow Single Ferrule

You last purchased this on
 
DK-LOK®

3/8 in. Tube OD x 3/8 in. FPT 316 Stainless Steel Female 90 Elbow Single Ferrule

  • Fast #
  • Part #DDLFZ66NS
  • Item #7842127
  • Manufacturer Part #DLFZ 6-6N-S
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
DK-LOK®

3/8 in. Tube OD x 3/8 in. FPT 316 Stainless Steel Female 90 Elbow Single Ferrule

  • Fast #
  • Part #DDLFZ66NS
  • Item #7842127
  • Manufacturer Part #DLFZ 6-6N-S
4.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 30
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-1387
Elbow Degree:
90 DD
End Connection 1:
OD Tube
End Connection 2:
FNPT
End Connections:
OD Tube x FNPT
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Female, Elbow
Material:
Stainless Steel
Material Type:
316