This product requires certification to purchase.

7/8 in. Tube OD Brass Union Tee Double Ferrule

You last purchased this on
 
DK-LOK®

7/8 in. Tube OD Brass Union Tee Double Ferrule

  • Fast #
  • Part #DKDT14B
  • Item #8124421
  • Manufacturer Part #DT-14-B
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
DK-LOK®

7/8 in. Tube OD Brass Union Tee Double Ferrule

  • Fast #
  • Part #DKDT14B
  • Item #8124421
  • Manufacturer Part #DT-14-B
4.9 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-1387
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connection 3:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
7/8 in
Fitting Size 2:
7/8 in
Fitting Size 3:
7/8 in
Fitting Sizes:
7/8 in
Fitting Type:
Union, Tee
Material:
Brass
Origin:
Global