OD Tube x FNPT Stainless Steel Reducing Adapter
DAF-N OD Tube x FNPT Stainless Steel Reducing Adapter
Package Quantity Info:
Each: 1 Inner Pack: 70-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Additional Engineering on sealing integrity and swaging action
- Re-usable and predictable quality
- Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
Specifications
- ASTM:
- ASTM F-1387
- Collection:
- DAF-N
- End Connection 1:
- Stub End
- End Connection 2:
- FNPT
- End Connections:
- Stub End x FNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Fitting Type:
- Female Adapter
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Global
- Weight:
- 0.087 lb