3/8 x 1/2 in. OD Tube x MNPT 316 and 316L Stainless Steel Double Ferrule Reducing Adapter
DAM-N 3/8 x 1/2 in. OD Tube x MNPT 316 and 316L Stainless Steel Double Ferrule Reducing Adapter
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Tube Stub Adapter
- Pre-Swaged nut & ferrules
Specifications
- ASME:
- ASME SA-182, ASME SA-479
- ASTM:
- ASTM A-276, ASTM A-479, ASTM A-182
- Application:
- Gas, Vacuum, Industrial
- Collection:
- DAM-N
- End Connection 1:
- OD Tube
- End Connection 2:
- MNPT
- End Connections:
- OD Tube x MNPT
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/8 in x 1/2 in
- Fitting Type:
- Adapter, Reducing, Double Ferrule
- Length:
- 45-1/5 in
- Material:
- Stainless Steel
- Material Type:
- 316, 316L
- Maximum Temperature:
- 1200
- Origin:
- Global
- Pressure - Maximum:
- 6300 psi
- Weight:
- .161 lb