3/8 in. Tube OD Brass Cap Double Ferrule
DC 3/8 in. Tube OD Brass Cap Double Ferrule
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 600 Pallet: 600-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Additional Engineering on sealing integrity and swaging action
- Re-usable and predictable quality
- Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
Specifications
- Collection:
- DC
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Cap
- Material:
- Brass
- Origin:
- Global