This product requires certification to purchase.

1/2 in. Tube OD x 1/2 in. FPT 316 Stainless Steel Female Bulkhead Connector Double Ferrule

You last purchased this on
 
DK-LOK®

DCBF-N 1/2 in. Tube OD x 1/2 in. FPT 316 Stainless Steel Female Bulkhead Connector Double Ferrule

  • Fast #
  • Part #DDCBF88NS
  • Item #7870592
  • Manufacturer Part #DCBF 8-8N-S
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DK-LOK®

DCBF-N 1/2 in. Tube OD x 1/2 in. FPT 316 Stainless Steel Female Bulkhead Connector Double Ferrule

  • Fast #
  • Part #DDCBF88NS
  • Item #7870592
  • Manufacturer Part #DCBF 8-8N-S
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 20
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Specifications

ASTM:
ASTM F-1387
Collection:
DCBF-N
End Connection 1:
OD Tube
End Connection 2:
FNPT
End Connections:
OD Tube x FNPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Bulkhead, Female, Connector
Material:
Stainless Steel
Material Type:
316