3/8 in. Tube OD x 1/4 in. FPT Brass Female Connector Double Ferrule
DCF-N 3/8 in. Tube OD x 1/4 in. FPT Brass Female Connector Double Ferrule
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 70 Pallet: 420-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Additional Engineering on sealing integrity and swaging action
- Re-usable and predictable quality
- Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
Specifications
- ASTM:
- ASTM F-1387
- Collection:
- DCF-N
- End Connection 1:
- OD Tube
- End Connection 2:
- FNPT
- End Connections:
- OD Tube x FNPT
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 3/8 in x 1/4 in
- Fitting Type:
- Female, Connector
- Material:
- Brass
- Origin:
- Global