1/4 x 1/8 in. OD Tube x MNPT Brass Reducing Ferrule Adapter
DCF-N-Z 1/4 x 1/8 in. OD Tube x MNPT Brass Reducing Ferrule Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM B-16 UNS C36000, ASTM B-283 UNS C37700, ASTM B-453 UNS C35300
- Clean Bagged:
- No
- Collection:
- DCF-N-Z
- End Connection 1:
- OD Tube
- End Connection 2:
- FNPT
- End Connections:
- OD Tube x FNPT
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 1/4 in x 1/8 in
- Fitting Type:
- Adapter
- ISO:
- ISO 14001, ISO 9001
- Length:
- 31-6/25 mm
- Material:
- Brass
- NSF Certified:
- No