1/2 in. Tube OD 316 Stainless Steel Port Connector Double Ferrule
DCP-S 1/2 in. Tube OD 316 Stainless Steel Port Connector Double Ferrule
Package Quantity Info:
Each: 1 Inner Pack: 150 Case: 900 Pallet: 900-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Additional Engineering on sealing integrity and swaging action
- Re-usable and predictable quality
- Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
Documents
Specifications
- ASTM:
- ASTM F-1387
- Collection:
- DCP-S
- End Connection 1:
- OD Tube
- End Connection 2:
- Stub End
- End Connections:
- OD Tube x Stub End
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Port Connector
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Global