This product requires certification to purchase.

3/8 in. Tube OD 316 Stainless Steel Back Ferrule

You last purchased this on
 
DK-LOK®

DFB 3/8 in. Tube OD 316 Stainless Steel Back Ferrule

  • Fast #
  • Part #DDFB6S
  • Item #7842125
  • Manufacturer Part #DFB-6-S
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DK-LOK®

DFB 3/8 in. Tube OD 316 Stainless Steel Back Ferrule

  • Fast #
  • Part #DDFB6S
  • Item #7842125
  • Manufacturer Part #DFB-6-S
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1500 Pallet: 9000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Specifications

ASTM:
ASTM F-1387
Collection:
DFB
Fits Pipe Size:
3/8 in
Fitting Type:
Back Ferrule
Material:
Stainless Steel
Material Type:
316
Origin:
Global