1/4 in. Tube OD 316 Stainless Steel Front Ferrule
DFF 1/4 in. Tube OD 316 Stainless Steel Front Ferrule
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Additional Engineering on sealing integrity and swaging action
- Re-usable and predictable quality
- Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
Specifications
- ASTM:
- ASTM F-1387
- Collection:
- DFF
- Fits Pipe Size:
- 1/4 in
- Fitting Type:
- Front Ferrule
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Global