1/4 in. Tube OD Brass Front Ferrule
DFF 1/4 in. Tube OD Brass Front Ferrule
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Additional Engineering on sealing integrity and swaging action
- Re-usable and predictable quality
- Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
Documents
Specifications
- Collection:
- DFF
- End Connection 1:
- OD Tube
- Fits Pipe Size:
- 1/4 in x 1 in
- Fitting Type:
- Front Ferrule
- Material:
- Brass