1 in. -65F 185F PTFE Plastic Ferrule
DFS 1 in. -65F 185F PTFE Plastic Ferrule
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Component
Documents
Specifications
- ASTM:
- ASTM D-1710, ASTM D-3293
- Clean Bagged:
- No
- Collection:
- DFS
- FM Approved:
- No
- Fits Pipe Size:
- 1 in
- Fitting Type:
- Ferrule
- IAPMO Listed:
- No
- ISO:
- ISO 9001, ISO 14001
- Material:
- Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 185
- Minimum Temperature:
- -65
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No