3/8 in. Tube OD Brass Union 90 Elbow Double Ferrule
DL 3/8 in. Tube OD Brass Union 90 Elbow Double Ferrule
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 300 Pallet: 300-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Additional Engineering on sealing integrity and swaging action
- Re-usable and predictable quality
- Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
Documents
Specifications
- Collection:
- DL
- Elbow Degree:
- 90°
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Union, Elbow
- Material:
- Brass
- Origin:
- Global