This product requires certification to purchase.

1/2 in. Tube OD x 1/2 in. Tube Stub 316 Stainless Steel 90 Elbow Adapter Double Ferrule

DK-LOK®

DLA 1/2 in. Tube OD x 1/2 in. Tube Stub 316 Stainless Steel 90 Elbow Adapter Double Ferrule

  • Fast #
  • Part #DDLA8S
  • Item #8512610
  • Manufacturer Part #DLA-8-S
5 out of 5 Customer Rating
Brand image
DK-LOK®

DLA 1/2 in. Tube OD x 1/2 in. Tube Stub 316 Stainless Steel 90 Elbow Adapter Double Ferrule

  • Fast #
  • Part #DDLA8S
  • Item #8512610
  • Manufacturer Part #DLA-8-S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 40 Case: 240
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Specifications

ASTM:
ASTM F-1387
Collection:
DLA
Elbow Degree:
90°
End Connection 1:
OD Tube
End Connection 2:
Stub End
End Connections:
OD Tube x Stub End
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Elbow, Adapter
Material:
Stainless Steel
Material Type:
316
Origin:
Global