1/4 in. Tube OD x 3/8 in. FPT 316 Stainless Steel Female 90 Elbow Double Ferrule
DLF-N 1/4 in. Tube OD x 3/8 in. FPT 316 Stainless Steel Female 90 Elbow Double Ferrule
Package Quantity Info:
Each: 1 Inner Pack: 30-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Additional Engineering on sealing integrity and swaging action
- Re-usable and predictable quality
- Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
Documents
Specifications
- ASTM:
- ASTM F-1387
- Collection:
- DLF-N
- Elbow Degree:
- 90°
- End Connection 1:
- OD Tube
- End Connection 2:
- FNPT
- End Connections:
- OD Tube x FNPT
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/4 in x 3/8 in
- Fitting Type:
- Female, Elbow
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Global