1/4 in. Tube OD x 1/8 in. MPT Brass Male 90 Elbow Double Ferrule
DLM-N 1/4 in. Tube OD x 1/8 in. MPT Brass Male 90 Elbow Double Ferrule
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 600 Pallet: 600-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Additional Engineering on sealing integrity and swaging action
- Re-usable and predictable quality
- Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
Specifications
- Collection:
- DLM-N
- Elbow Degree:
- 90 DD
- End Connection 1:
- OD Tube
- End Connection 2:
- MPT
- End Connections:
- OD Tube x MPT
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 1/4 in x 1/8 in
- Fitting Type:
- Male, Elbow
- Material:
- Brass
- Origin:
- Global