3/8 in. Tube OD x 1/2 in. MPT Brass Male 90 Elbow Double Ferrule
DLM-N 3/8 in. Tube OD x 1/2 in. MPT Brass Male 90 Elbow Double Ferrule
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30 Pallet: 180-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Additional Engineering on sealing integrity and swaging action
- Re-usable and predictable quality
- Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
Specifications
- Collection:
- DLM-N
- Elbow Degree:
- 90 DD
- End Connection 1:
- OD Tube
- End Connection 2:
- MNPT
- End Connections:
- OD Tube x MNPT
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/8 in x 1/2 in
- Fitting Type:
- Male, Elbow
- Material:
- Brass
- Origin:
- Global