This product requires certification to purchase.

1/4 in. Tube OD x 1/4 in. Male Pipe 316 Stainless Steel Male Pipe Weld 90 Elbow Double Ferrule Pre-Swaged

DK-LOK®

DLW 1/4 in. Tube OD x 1/4 in. Male Pipe 316 Stainless Steel Male Pipe Weld 90 Elbow Double Ferrule Pre-Swaged

  • Fast #
  • Part #DDLW44PS
  • Item #8513548
  • Manufacturer Part #DLW-4-4P-S
4.1 out of 5 Customer Rating
Brand image
DK-LOK®

DLW 1/4 in. Tube OD x 1/4 in. Male Pipe 316 Stainless Steel Male Pipe Weld 90 Elbow Double Ferrule Pre-Swaged

  • Fast #
  • Part #DDLW44PS
  • Item #8513548
  • Manufacturer Part #DLW-4-4P-S
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 600
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Henderson, CO
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Specifications

ASTM:
ASTM F-1387
Collection:
DLW
Elbow Degree:
90°
End Connection 1:
OD Tube
End Connection 2:
Weld
End Connections:
OD Tube x Weld
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Male, Elbow
Material:
Stainless Steel
Material Type:
316
Origin:
Global