3/4 in. Tube OD x 1/2 in. Male SAE 316 Stainless Steel Male Connector Double Ferrule
DMCS 3/4 in. Tube OD x 1/2 in. Male SAE 316 Stainless Steel Male Connector Double Ferrule
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 120-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Additional Engineering on sealing integrity and swaging action
- Re-usable and predictable quality
- Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
Specifications
- ASTM:
- ASTM F-1387
- Collection:
- DMCS
- End Connection 1:
- OD Tube
- End Connection 2:
- Male SAE
- End Connections:
- OD Tube x Male SAE
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Male, Connector
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Global