This product requires certification to purchase.

3/4 in. Tube OD x 3/4 in. MPT 316 Stainless Steel Thermocouple Connector Double Ferrule

You last purchased this on
 
DK-LOK®

DMCT 3/4 in. Tube OD x 3/4 in. MPT 316 Stainless Steel Thermocouple Connector Double Ferrule

  • Fast #
  • Part #DDMCT1212NS
  • Item #8526318
  • Manufacturer Part #DMCT-12-12N-S
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
DK-LOK®

DMCT 3/4 in. Tube OD x 3/4 in. MPT 316 Stainless Steel Thermocouple Connector Double Ferrule

  • Fast #
  • Part #DDMCT1212NS
  • Item #8526318
  • Manufacturer Part #DMCT-12-12N-S
4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 30 Case: 120
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Hamlet, Hy-Lok, Parker, SSP, Swagelok, Tylok
End Connection 1:
OD Tube
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Material:
Stainless Steel