This product requires certification to purchase.

3/8 in. Tube OD x 1/2 in. MPT 316 Stainless Steel Male Connector Single Ferrule

You last purchased this on
 
DK-LOK®

DMCZ-N 3/8 in. Tube OD x 1/2 in. MPT 316 Stainless Steel Male Connector Single Ferrule

Brand image
You last purchased this on
 
DK-LOK®

DMCZ-N 3/8 in. Tube OD x 1/2 in. MPT 316 Stainless Steel Male Connector Single Ferrule

  • Fast #
  • Part #DDMCZ68NS
  • Item #7842306
  • Manufacturer Part #DMCZ6-8N-S
3.7 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-1387
Collection:
DMCZ-N
End Connection 1:
OD Tube
End Connection 2:
MNPT
End Connections:
OD Tube x MNPT
Fitting Size 1:
3/8 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/8 in x 1/2 in
Fitting Type:
Male
Material:
Stainless Steel
Material Type:
316
Origin:
Global


Customers Also Bought
1–6 of 18 items
Part #DDLMZ64NS
Item #8098054
4.1 out of 5 Customer Rating
Requires Certification
Part #DDMCZ86NS
Item #7842117
3.7 out of 5 Customer Rating
Requires Certification
Part #DDLMZ66NS
Item #7842080
5 out of 5 Customer Rating
Requires Certification
Part #DDLMZ68NS
Item #7842097
4.4 out of 5 Customer Rating
Requires Certification
Part #DDMCZ64NS
Item #7842065
5 out of 5 Customer Rating
Requires Certification
Part #DDMCZ88NS
Item #7842263
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DDMCZ88NS
Item #7842263
5 out of 5 Customer Rating
Requires Certification
Part #DDMCZ86NS
Item #7842117
3.7 out of 5 Customer Rating
Requires Certification
Part #DDCRP64S
Item #7834688
5 out of 5 Customer Rating
Requires Certification
Part #DDCF66NS
Item #7665180
4 out of 5 Customer Rating
Requires Certification
Part #DDCF68NS
Item #7665181
4.1 out of 5 Customer Rating
Requires Certification
Part #DDMC86NS
Item #7665219
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing