OD Tube x MNPT 8000# 316 and 316L Stainless Steel Reducing Adapter
DMCZ-N OD Tube x MNPT 8000# 316 and 316L Stainless Steel Reducing Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 300-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Additional Engineering on sealing integrity and swaging action
- Re-usable and predictable quality
- Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
Documents
Specifications
- ASTM:
- ASTM F-1387
- Collection:
- DMCZ-N
- End Connection 1:
- OD Tube
- End Connection 2:
- MNPT
- End Connections:
- OD Tube x MNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Fitting Type:
- Male
- Material:
- Stainless Steel
- Material Type:
- 316