OD Tube Stainless Steel Nut
DN OD Tube Stainless Steel Nut
Frequently Purchased Together
Product Details
Product Details
- Additional Engineering on sealing integrity and swaging action
- Re-usable and predictable quality
- Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
Specifications
- ASTM:
- ASTM F-1387
- Collection:
- DN
- Diameter - Inside 1:
- 3/4 in
- End Connection 1:
- OD Tube
- Material:
- Stainless Steel
- Material Type:
- 316
- Product Type:
- Spare Parts