Stainless Steel Hex Nut
DN Stainless Steel Hex Nut
Frequently Purchased Together
Product Details
Product Details
- Additional Engineering on sealing integrity and swaging action
- Re-usable and predictable quality
- Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
Documents
Specifications
- ASTM:
- ASTM F-1387
- Collection:
- DN
- End Connection 1:
- OD Tube
- Material:
- Stainless Steel
- Material Type:
- 316
- Product Type:
- Spare Parts
- Size:
- 1/2 in