This product requires certification to purchase.

1 in. Tube OD 316 Stainless Steel Plug Double Ferrule

You last purchased this on
 
DK-LOK®

DP & 3P 1 in. Tube OD 316 Stainless Steel Plug Double Ferrule

Brand image
You last purchased this on
 
DK-LOK®

DP & 3P 1 in. Tube OD 316 Stainless Steel Plug Double Ferrule

  • Fast #
  • Part #DDP16S
  • Item #7842189
  • Manufacturer Part #DP-16-S
3.6 out of 5 Customer Rating

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Specifications

ASTM:
ASTM F-1387
Collection:
DP & 3P
End Connection 1:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Fitting Type:
Plug
Material:
Stainless Steel
Material Type:
316



Customers Also Bought
1–6 of 18 items
Part #IS6L3THPF
Item #1337678
5 out of 5 Customer Rating
Requires Certification
Part #DDPZ6S
Item #7842147
4 out of 5 Customer Rating
Requires Certification
Part #IS4CTHPSP114D
Item #1289706
4 out of 5 Customer Rating
Requires Certification
Part #DDP8S
Item #7665188
5 out of 5 Customer Rating
Requires Certification
Part #IS4CTSPD
Item #171250
4.5 out of 5 Customer Rating
Requires Certification
Part #IS4CTSPSP114B
Item #1289524
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DDP2S
Item #7842409
4.1 out of 5 Customer Rating
Requires Certification
Part #DDP8S
Item #7665188
5 out of 5 Customer Rating
Requires Certification
Part #DDP6B
Item #7842227
5 out of 5 Customer Rating
Requires Certification
Part #DDPZ6S
Item #7842147
4 out of 5 Customer Rating
Requires Certification
Part #DDMD8NS
Item #8529689
5 out of 5 Customer Rating
Requires Certification
Part #DDMD6NS
Item #8327716
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing