This product requires certification to purchase.

1/2 in. Tube OD x 3/4 in. Tube Stub 316 Stainless Steel Tube Stub Reducer Double Ferrule

You last purchased this on
 
DK-LOK®

DR 1/2 in. Tube OD x 3/4 in. Tube Stub 316 Stainless Steel Tube Stub Reducer Double Ferrule

  • Fast #
  • Part #DDR812S
  • Item #8527574
  • Manufacturer Part #DR-8-12-S
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DK-LOK®

DR 1/2 in. Tube OD x 3/4 in. Tube Stub 316 Stainless Steel Tube Stub Reducer Double Ferrule

  • Fast #
  • Part #DDR812S
  • Item #8527574
  • Manufacturer Part #DR-8-12-S
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 42 Case: 252
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-1387
Collection:
DR
End Connection 1:
OD Tube
End Connection 2:
Stub End
End Connections:
OD Tube x Stub End
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
Fitting Type:
Reducer
Material:
Stainless Steel
Material Type:
316
Origin:
Global