This product requires certification to purchase.

1/2 in. Tube OD x 3/8 in. Tube Stub 316 Stainless Steel Tube Stub Reducer Double Ferrule

You last purchased this on
 
DK-LOK®

DR 1/2 in. Tube OD x 3/8 in. Tube Stub 316 Stainless Steel Tube Stub Reducer Double Ferrule

  • Fast #
  • Part #DDR86S
  • Item #7834772
  • Manufacturer Part #DR 8-6-S
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DK-LOK®

DR 1/2 in. Tube OD x 3/8 in. Tube Stub 316 Stainless Steel Tube Stub Reducer Double Ferrule

  • Fast #
  • Part #DDR86S
  • Item #7834772
  • Manufacturer Part #DR 8-6-S
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 42 Case: 42 Pallet: 252
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Specifications

ASTM:
ASTM F-1387
Collection:
DR
End Connection 1:
OD Tube
End Connection 2:
Stub End
End Connections:
OD Tube x Stub End
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
Fitting Type:
Reducer
Material:
Stainless Steel
Material Type:
316