1/2 in. Tube OD 316 Stainless Steel Union Tee Double Ferrule
DT 1/2 in. Tube OD 316 Stainless Steel Union Tee Double Ferrule
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 20-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Additional Engineering on sealing integrity and swaging action
- Re-usable and predictable quality
- Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
Specifications
- ASTM:
- ASTM F-1387
- Collection:
- DT
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connection 3:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Union, Tee
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Global
- Weight:
- 0.41 lb