This product requires certification to purchase.

1 x 2-11/20 in. OD Tube 316 and 316L Stainless Steel Union

DK-LOK®

DU 1 x 2-11/20 in. OD Tube 316 and 316L Stainless Steel Union

  • Fast #
  • Part #DDU16SCS
  • Item #8527289
  • Manufacturer Part #DU-16-SC-S
5 out of 5 Customer Rating
Brand image
DK-LOK®

DU 1 x 2-11/20 in. OD Tube 316 and 316L Stainless Steel Union

  • Fast #
  • Part #DDU16SCS
  • Item #8527289
  • Manufacturer Part #DU-16-SC-S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 15 Case: 90
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Connects 1 in tube
  • Requires Certification

Specifications

ASME:
ASME B31.3, ASME SA-182, ASME SA-479
ASTM:
ASTM A-182, ASTM A-276, ASTM A-479
Clean Bagged:
No
Collection:
DU
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight, Union
IAPMO Listed:
No
Length:
2-11/20 in
Material:
Stainless Steel
Material Type:
316, 316L
Maximum Temperature:
1200
Minimum Temperature:
-320
NSF Certified:
No
Origin:
Global
UL Listed:
No