This product requires certification to purchase.

1/2 in. Tube OD Brass Bulkhead Union Double Ferrule

You last purchased this on
 
DK-LOK®

DUB 1/2 in. Tube OD Brass Bulkhead Union Double Ferrule

  • Fast #
  • Part #DDUB8B
  • Item #7842216
  • Manufacturer Part #DUB-8-B
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
DK-LOK®

DUB 1/2 in. Tube OD Brass Bulkhead Union Double Ferrule

  • Fast #
  • Part #DDUB8B
  • Item #7842216
  • Manufacturer Part #DUB-8-B
3.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Specifications

ASTM:
ASTM F-1387
Collection:
DUB
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Bulkhead, Union
Material:
Brass
Origin:
Global