1/4 in. Bulkhead Brass Union
DUB 1/4 in. Bulkhead Brass Union
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM B-16 UNS C36000, ASTM B-283 UNS C37700, ASTM B-453 UNS C35300
- Clean Bagged:
- No
- Collection:
- DUB
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Bulkhead, Straight, Union
- Length:
- 57-13/20 mm
- Material:
- Brass
- NSF Certified:
- No