1/4 in. Tube OD 316 Stainless Steel Bulkhead Union Double Ferrule
DUB 1/4 in. Tube OD 316 Stainless Steel Bulkhead Union Double Ferrule
Package Quantity Info:
EA: 1 IP: 60 CA: 60 PT: 360-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Additional Engineering on sealing integrity and swaging action
- Re-usable and predictable quality
- Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
Documents
Specifications
- ASTM:
- ASTM F-1387
- Collection:
- DUB
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Bulkhead, Union
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Global
- Weight:
- 0.11 lb