1/2 in. Tube OD 316 Stainless Steel Bulkhead Union Single Ferrule
DUBZ 1/2 in. Tube OD 316 Stainless Steel Bulkhead Union Single Ferrule
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 150-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Additional Engineering on sealing integrity and swaging action
- Re-usable and predictable quality
- Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
Specifications
- ASTM:
- ASTM F-1387
- Collection:
- DUBZ
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Bulkhead, Union
- Material:
- Stainless Steel
- Material Type:
- 316