This product requires certification to purchase.

1/2 in. Tube OD 5000# 316 Stainless Steel V15 Series Needle Valve

You last purchased this on
 
DK-LOK®

1/2 in. Tube OD 5000# 316 Stainless Steel V15 Series Needle Valve

  • Fast #
  • Part #DV15DD8TS
  • Item #8510273
  • Manufacturer Part #V15D-D-8T-S
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DK-LOK®

1/2 in. Tube OD 5000# 316 Stainless Steel V15 Series Needle Valve

  • Fast #
  • Part #DV15DD8TS
  • Item #8510273
  • Manufacturer Part #V15D-D-8T-S
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Designed for a wide range of general purpose in gas and liquid applications
  • Forged body with inline and angle pattern
  • Integral bonnet design to eliminate inadvertent stem back-out
  • Requires Certification

Documents


Specifications

End Connection 1:
OD Tube
End Connections:
OD Tube
Valve Body Material:
316 Stainless Steel
Valve Size:
1/2 in
Valve Type:
Needle Valve