1/8 in. MPT x 3/8 in. FPT 316 Stainless Steel Reducing Pipe Adapter
GABMF 1/8 in. MPT x 3/8 in. FPT 316 Stainless Steel Reducing Pipe Adapter
Package Quantity Info:
Each: 1 Inner Pack: 20-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Wrench flat body design allowing standard Hex wrench assembly
- Attractive finishes to suit precision equipment
Documents
Specifications
- Collection:
- GABMF
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Fitting Size 1:
- 1/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/8 in x 3/8 in
- Fitting Type:
- Reducing, Adapter
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Global
- Weight:
- 0.128 lb