This product requires certification to purchase.

1/2 in. FPT 316 Stainless Steel Pipe Cap

DK-LOK®

GC Series 1/2 in. FPT 316 Stainless Steel Pipe Cap

  • Fast #
  • Part #DGC8NS
  • Item #7917188
  • Manufacturer Part #GC-8N-S
5 out of 5 Customer Rating
Brand image
DK-LOK®

GC Series 1/2 in. FPT 316 Stainless Steel Pipe Cap

  • Fast #
  • Part #DGC8NS
  • Item #7917188
  • Manufacturer Part #GC-8N-S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Wrench flat body design allowing standard Hex wrench assembly
  • Attractive finishes to suit precision equipment
  • Requires Certification

Documents


Specifications

Collection:
GC Series
End Connection 1:
FNPT
End Connections:
FNPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Pipe, Cap
Material:
Stainless Steel
Material Type:
316