1/8 in. FNPT Cap
GC Series 1/8 in. FNPT Cap
Package Quantity Info:
Each: 1 Inner Pack: 100-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Connects two 1/8" Female NPT threaded ports close together.
- Schedule 80 Pressure rated
Specifications
- ASME:
- ASME B1.20.1, ASME B16.11, ASME B31.1, ASME B31.3
- Application:
- Gas, Liquid
- Collection:
- GC Series
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Fitting Type:
- Cap
- ISO:
- ISO 9001
- Material:
- Stainless Steel
- Material Type:
- 316, 316L
- Maximum Temperature:
- 100