3/4 in. MPT 316 Stainless Steel 90 Degree Elbow
GLM 3/4 in. MPT 316 Stainless Steel 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 120-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Connects 3/4 in FNPT
- Attractive finishes to suit precision equipment
- Space-saving therefore less-weight design
- Each fitting is cleaned to remove particles, oil and grease
- Fine NPT pipe thread construction equals or exceeds the requirement of ASME B1.20.1 to ensure maximum thread engagement
- Service at greater pressure levels than the traditional class 3000 pipe fitting to ASME B16.11
- Male pipe threads are capped to be protected from damages
- Fitting material available in SS316, brass and carbon steel
Documents
Specifications
- ASME:
- ASME B1.20.1, ASME B16.11, ASME B31.1, ASME B31.3
- ASTM:
- ASTM A-182, ASTM A-276 Type 316, ASTM A-479 Type 316
- Application:
- Oil and Gas, High Pressure, High Vibration, Thermal Shock, Vacuum
- Clean Bagged:
- No
- Collection:
- GLM
- Elbow Degree:
- 90°
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 1200
- Minimum Temperature:
- -320
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No