1/2 in. FPT x 1/2 in. MPT Brass Street 90 Elbow
GLS 1/2 in. FPT x 1/2 in. MPT Brass Street 90 Elbow
Package Quantity Info:
Each: 1 Inner Pack: 30-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Wrench flat body design allowing standard Hex wrench assembly
- Attractive finishes to suit precision equipment
Documents
Specifications
- Collection:
- GLS
- Elbow Degree:
- 90°
- End Connection 1:
- FNPT
- End Connection 2:
- MNPT
- End Connections:
- FNPT x MNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Reducing, Street Elbow
- Material:
- Brass
- Origin:
- Global