3/8 in. FPT x 3/8 in. MPT 316 Stainless Steel Street 90 Elbow
GLS Series 3/8 in. FPT x 3/8 in. MPT 316 Stainless Steel Street 90 Elbow
Package Quantity Info:
Each: 1 Inner Pack: 30-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Wrench flat body design allowing standard Hex wrench assembly
- Attractive finishes to suit precision equipment
Documents
Specifications
- Collection:
- GLS Series
- Elbow Degree:
- 90 DD
- End Connection 1:
- FNPT
- End Connection 2:
- MNPT
- End Connections:
- FNPT x MNPT
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Reducing, Street Elbow
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Global