3/4 in. MPT x 1/2 in. MPT 316 Stainless Steel Hex Reducing Nipple
GNR Series 3/4 in. MPT x 1/2 in. MPT 316 Stainless Steel Hex Reducing Nipple
Package Quantity Info:
Each: 1 Inner Pack: 30-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Wrench flat body design allowing standard Hex wrench assembly
- Attractive finishes to suit precision equipment
Documents
Specifications
- Collection:
- GNR Series
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Hex, Reducing Nipple
- Material:
- Stainless Steel
- Material Type:
- 316