1/4 in. MPT 316 Stainless Steel Pipe Plug
GP Series 1/4 in. MPT 316 Stainless Steel Pipe Plug
Package Quantity Info:
EA: 1 IP: 1 CA: 200 PT: 1200-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Wrench flat body design allowing standard Hex wrench assembly
- Attractive finishes to suit precision equipment
Documents
Specifications
- Collection:
- GP Series
- End Connection 1:
- MNPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Pipe Plug
- Material:
- Stainless Steel
- Material Type:
- 316